RT12F
GE Overload Relays, RT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RT12F

GE Overload Relays, RT Series
In stock
Item Number
RT12F
MFG Item Number
RT12F
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Overload Relays, RT Series
Item #
RT12F
Thermal Overload Relay

RT Series Information

  • Thermal Overload Relays for Contactors from 0.16 to 850 A
  • Thermal Protection Against Normal Overloads
  • Independent Auxiliary Contacts with Double Rapture (1NO+1NC)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RT12F
Item Number RT12F
Manufacturer GE
Product Series RT
Family Series GE Overload Relays, RT Series
Current Setting Range 0.65-1.1 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 20
Reset Type Automatic, Manual
Ambient Temperature Range -13-140 °F
Approvals CCC, CE, cULus, LLOYD, RINA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved