SEDA36AT0150
GE Circuit Breakers, Spectra Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEDA36AT0150

GE Circuit Breakers, Spectra Series
In stock
Item Number
SEDA36AT0150
MFG Item Number
SEDA36AT0150
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Spectra Series
Item #
SEDA36AT0150
Circuit Breaker Frame, 3-P, 600V

Spectra Series Information

  • SEL, SEP UL current limiting
  • UL FIle E‑11592
  • 15 ~ 150 Amps
  • CSA LR 40350
  • CE approval
  • 480/600 VAC

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SEDA36AT0150
Item Number SEDA36AT0150
Manufacturer GE
Product Series Spectra
Family Series GE Circuit Breakers, Spectra Series
Poles 3
Current Rating 150 A
Max Voltage 600 VAC
Trip Unit Adj. Thermal / Adj. Magnetic
Electronic Trip Unit LSI
IEC Standard 947
Gross Weight 5.325 lbs
Net Weight 4.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved