SFLA36AT0250
GE Circuit Breakers, Spectra Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SFLA36AT0250

GE Circuit Breakers, Spectra Series
In stock
Item Number
SFLA36AT0250
MFG Item Number
SFLA36AT0250
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, Spectra Series
Item #
SFLA36AT0250
Circuit Breaker Frame, 3P, 250A/600V

Spectra Series Information

  • SEL, SEP UL current limiting
  • UL FIle E‑11592
  • 15 ~ 150 Amps
  • CSA LR 40350
  • CE approval
  • 480/600 VAC

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SFLA36AT0250
Item Number SFLA36AT0250
Manufacturer GE
Product Series Spectra
Family Series GE Circuit Breakers, Spectra Series
Poles 3
Current Rating 250 A
Max Voltage 600 VAC
Trip Unit Adj. Thermal / Adj. Magnetic
Electronic Trip Unit LSI
IEC Standard 947
Gross Weight 8.95 lbs
Net Weight 8.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved