SGLA36AT0400
GE Circuit Breakers, Spectra Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SGLA36AT0400

GE Circuit Breakers, Spectra Series
In stock
Item Number
SGLA36AT0400
MFG Item Number
SGLA36AT0400
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Spectra Series
Item #
SGLA36AT0400
Circuit Breaker Frame, 3P, 400A/600V

Spectra Series Information

  • SEL, SEP UL current limiting
  • UL FIle E‑11592
  • 15 ~ 150 Amps
  • CSA LR 40350
  • CE approval
  • 480/600 VAC

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SGLA36AT0400
Item Number SGLA36AT0400
Manufacturer GE
Product Series Spectra
Family Series GE Circuit Breakers, Spectra Series
Poles 3
Current Rating 400 A
Max Voltage 480 VAC
Trip Unit Adj. Thermal / Adj. Magnetic
Electronic Trip Unit LSI
IEC Standard 947
Gross Weight 12.65 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved