THN3321
GE Safety Switches, TH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THN3321

GE Safety Switches, TH Series
In stock
Item Number
THN3321
MFG Item Number
THN3321
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TH Series
Item #
THN3321
Safety Switch, 3-P, 30A/240V, N1,

TH Series Information


Specifications

Specifications
Manufacturer Part Number THN3321
Item Number THN3321
Manufacturer GE
Product Series TH
Family Series GE Safety Switches, TH Series
Switch Type Heavy Duty
Number of Poles 3
Voltage 240 V
Current Rating 30 A
Fusible No
NEMA Rating NEMA 1
Approvals UL
Net Weight 5.365 lbs
Gross Weight 5.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved