The store will not work correctly when cookies are disabled.
THQP215
GE Circuit Breakers, Q-Line Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, Q-Line Series
Asm Thqp Circuit Breaker 2P
Q-Line Series Information
- Suitable for switching 120 VAC fluorescent lighting loads
- Suitable for mounting on standard 35mm DIN Rail
- UL listed as SWD (switching duty) rated
- Solid or stranded for 14‑10 AWG
- UL listed HACR
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
THQP215 |
Item Number |
THQP215 |
Manufacturer |
GE |
Product Series |
Q-Line |
Family Series |
GE Circuit Breakers, Q-Line Series |
Poles |
2 |
Current Rating |
15 A |
Max Voltage |
240 VAC |
Gross Weight |
0.39 lbs |
Net Weight |
0.38 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved