113355-02
GPI - Great Plains Industries Flow Control, 02N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113355-02

GPI - Great Plains Industries Flow Control, 02N Series
In stock
Item Number
113355-02
MFG Item Number
113355-02
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, 02N Series
Item #
113355-02
02N31GM (Scaled) Ny 1in. NPT, Meter

02N Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113355-02
Item Number 113355-02
Manufacturer GPI - Great Plains Industries
Product Series 02N
Family Series GPI - Great Plains Industries Flow Control, 02N Series
Material Nylon
Sensor Type RotorFlow
Flow Range 3-30 gpm
Port Size 1 "
Port Style NPT Female
Output 5-30 VDC
Standard Flow Accuracy 5 %
Maximum Pressure 150 psi
Approvals CE
Comments 02N31GM
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved