120000-15
GPI - Great Plains Industries Flow Control
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

120000-15

GPI - Great Plains Industries Flow Control
In stock
Item Number
120000-15
MFG Item Number
120000-15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, Series
Item #
120000-15
FM-300H-L8N, Rate

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 120000-15
Item Number 120000-15
Manufacturer GPI - Great Plains Industries
Family Series GPI - Great Plains Industries Flow Control
Material Polymer
Flow Range 2-20 gpm
Port Size 1 "
Port Style NPT Female, NPT Male
Output Local Display
Standard Flow Accuracy 2 %
Maximum Pressure 50 psi
Approvals CE
Comments FM-300H-L8N, Default display in Liters, FNPT-In, MNPT-Out
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved