A1XXXXN100NB1
Flomec Flow Control, A1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A1XXXXN100NB1

Flomec Flow Control, A1 Series
In stock
Item Number
A1XXXXN100NB1
MFG Item Number
A1XXXXN100NB1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, A1 Series
Item #
A1XXXXN100NB1
Kit,Turbine Assembly

A1 Series Information

  • Available in Three Sizes
  • Nylon Meter for use in Water or Non‑Aggressive Chemical Applications
  • LCD Screen
The Flomec A1 Series flow meter is a self‑contained, compact, economical meter built for basic applications. Available in aluminum or nylon, this turbine‑style flow meter features a lightweight, compact design for easy installation.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A1XXXXN100NB1
Item Number A1XXXXN100NB1
Manufacturer Flomec
Product Series A1
Family Series Flomec Flow Control, A1 Series
Material Nylon
Sensor Type RotorFlow
Flow Range 3-50 gpm
Port Size 1 "
Port Style NPT Female
Standard Flow Accuracy 1.5 %
Maximum Pressure 150 psi
Approvals CE
Comments No Computer
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved