G2B10N09GMA
Flomec Flow Control, G2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G2B10N09GMA

Flomec Flow Control, G2 Series
In stock
Item Number
G2B10N09GMA
MFG Item Number
G2B10N09GMA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, G2 Series
Item #
G2B10N09GMA
Turbine Meter 1in. BRS FNPT LDisp

G2 Series Information

  • Stainless Steel, Aluminum, Brass, or PVDF Housing
  • Designed for Thin Fluids
  • High Accuracy Meter
Flomec's G2 Series precision turbine meter is rugged, dependable and one of the most popular light industrial flow meters on the market today. The G2 boasts high accuracy, with plug and play functionality thanks to its straightforward turbine‑based design.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G2B10N09GMA
Item Number G2B10N09GMA
Manufacturer Flomec
Product Series G2
Family Series Flomec Flow Control, G2 Series
Material Brass
Sensor Type RotorFlow
Flow Range 5-50 gpm
Port Size 1 "
Port Style NPT Female
Output Local Display
Standard Flow Accuracy 1 %
Maximum Pressure 300 psi
Approvals CE
Net Weight 2.675 lbs
Gross Weight 3.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved