10-108
Gardner Bender Terminals, General Purpose Ring Terminals Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-108

Gardner Bender Terminals, General Purpose Ring Terminals Series
In stock
Item Number
10-108
MFG Item Number
10-108
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, General Purpose Ring Terminals Series
Item #
10-108
Ring Terminal, 12-10 Awg, Stud Sz

General Purpose Ring Terminals Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10-108
Item Number 10-108
Manufacturer Gardner Bender
Product Series General Purpose Ring Terminals
Family Series Gardner Bender Terminals, General Purpose Ring Terminals Series
Terminal Type Ring
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 50
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Max Temp 167 °F
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved