10-311C
Gardner Bender Terminals, Crimp Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-311C

Gardner Bender Terminals, Crimp Connectors Series
In stock
Item Number
10-311C
MFG Item Number
10-311C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Crimp Connectors Series
Item #
10-311C
Crimp Connector, Copper, 14-8 AWG,

Crimp Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10-311C
Item Number 10-311C
Manufacturer Gardner Bender
Product Series Crimp Connectors
Family Series Gardner Bender Terminals, Crimp Connectors Series
Terminal Type Crimp Connector
Wire Size 14-8 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 8 AWG, 9 AWG
Package Quantity 50
Volts 600 V
Insulated Non-Insulated
Terminal Material Copper
Approvals cUL, UL
Net Weight 0.2 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved