10-PC3
Gardner Bender Terminals, PushGard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-PC3

Gardner Bender Terminals, PushGard Series
In stock
Item Number
10-PC3
MFG Item Number
10-PC3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, PushGard Series
Item #
10-PC3
Pushgard Connector,3-Port,BX/100

PushGard Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10-PC3
Item Number 10-PC3
Manufacturer Gardner Bender
Product Series PushGard
Family Series Gardner Bender Terminals, PushGard Series
Terminal Type Push-In Connector
Wire Size 22-12 AWG
Wire Size (AWG) 12 AWG, 13 AWG, 14 AWG, 15 AWG, 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity 100
Volts 600 V
Color Orange
Terminal Material Copper
Approvals cUL, UL
Comments 3 Ports
Net Weight 0.5438 lbs
Gross Weight 0.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved