10-PC8
Gardner Bender Terminals, PushGard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-PC8

Gardner Bender Terminals, PushGard Series
In stock
Item Number
10-PC8
MFG Item Number
10-PC8
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, PushGard Series
Item #
10-PC8
Pushgard Connector,8-Port,BX/50

PushGard Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10-PC8
Item Number 10-PC8
Manufacturer Gardner Bender
Product Series PushGard
Family Series Gardner Bender Terminals, PushGard Series
Terminal Type Push-In Connector
Wire Size 22-12 AWG
Wire Size (AWG) 12 AWG, 13 AWG, 14 AWG, 15 AWG, 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity 50
Volts 600 V
Color Black
Terminal Material Copper
Approvals cUL, UL
Comments 8 Ports
Net Weight 0.5594 lbs
Gross Weight 0.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved