13-2G2
Gardner Bender Terminals, Uni-Lok Universal Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13-2G2

Gardner Bender Terminals, Uni-Lok Universal Connectors Series
In stock
Item Number
13-2G2
MFG Item Number
13-2G2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Uni-Lok Universal Connectors Series
Item #
13-2G2
Hex-Lok, Red, G2, BG/500

Uni-Lok Universal Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13-2G2
Item Number 13-2G2
Manufacturer Gardner Bender
Product Series Uni-Lok Universal Connectors
Family Series Gardner Bender Terminals, Uni-Lok Universal Connectors Series
Max Voltage 600 V
Wire Type Copper to Copper
Color Red
Style Wing
Package Type Bag
Package Quantity 500
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #20
Maximum Wire Capacity (5) #12
Minimum Wire Size 22 AWG
Maximum Wire Size 10 AWG
Approvals cUL, UL
Net Weight 3.1375 lbs
Gross Weight 3.2714 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved