13-410
Gardner Bender Terminals, Crimp Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13-410

Gardner Bender Terminals, Crimp Connectors Series
In stock
Item Number
13-410
MFG Item Number
13-410
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Crimp Connectors Series
Item #
13-410
Crimp Connector, Steel, 18-10 Awg,

Crimp Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 13-410
Item Number 13-410
Manufacturer Gardner Bender
Product Series Crimp Connectors
Family Series Gardner Bender Terminals, Crimp Connectors Series
Terminal Type Crimp Connector
Wire Size 18-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 15 AWG, 16 AWG, 17 AWG, 18 AWG
Package Quantity 500
Volts 600 V
Insulated Non-Insulated
Terminal Material Steel
Plating Material Zinc
Approvals cUL, UL
Net Weight 0.675 lbs
Gross Weight 0.756 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved