15-090
Gardner Bender Terminals, Nylon Pigtail Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15-090

Gardner Bender Terminals, Nylon Pigtail Connectors Series
In stock
Item Number
15-090
MFG Item Number
15-090
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Nylon Pigtail Connectors Series
Item #
15-090
Nylon Pigtail Connector, 22-10 AWG,

Nylon Pigtail Connectors Series Information

  • Vibration Resistant
  • Tin‑Plated Seamless Copper
  • Corrosion and Chemical Resistant
Closed‑end crimp connector designed for use with solid or stranded wire.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15-090
Item Number 15-090
Manufacturer Gardner Bender
Product Series Nylon Pigtail Connectors
Family Series Gardner Bender Terminals, Nylon Pigtail Connectors Series
Wire Capacity (AWG) 22-10 AWG
Max Voltage 300 V
Wire Type Copper
Color White
Style Standard
Package Quantity 15
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.005 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved