20-1210
Gardner Bender Terminals, General Purpose Tap Splices Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20-1210

Gardner Bender Terminals, General Purpose Tap Splices Series
In stock
Item Number
20-1210
MFG Item Number
20-1210
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, General Purpose Tap Splices Series
Item #
20-1210
Tap Splice, 12-10Awg, Yellow, CL/3

General Purpose Tap Splices Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20-1210
Item Number 20-1210
Manufacturer Gardner Bender
Product Series General Purpose Tap Splices
Family Series Gardner Bender Terminals, General Purpose Tap Splices Series
Terminal Type Splice - Quick
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 4
Volts 600 V
Insulated Insulated
Color Yellow
Max Temp 221 °F
Net Weight 0.0313 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved