20-2218
Gardner Bender Terminals, General Purpose Tap Splices Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20-2218

Gardner Bender Terminals, General Purpose Tap Splices Series
In stock
Item Number
20-2218
MFG Item Number
20-2218
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, General Purpose Tap Splices Series
Item #
20-2218
Tap Splice 22-18 Awg, Red, CL/5

General Purpose Tap Splices Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20-2218
Item Number 20-2218
Manufacturer Gardner Bender
Product Series General Purpose Tap Splices
Family Series Gardner Bender Terminals, General Purpose Tap Splices Series
Terminal Type Splice - Quick
Wire Size 22-18 AWG
Wire Size (AWG) 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity 5
Volts 600 V
Insulated Insulated
Color Red
Max Temp 221 °F
Net Weight 0.025 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved