42-ALPHA
Gardner Bender Wire Identification, Pocket Pack Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42-ALPHA

Gardner Bender Wire Identification, Pocket Pack Series
In stock
Item Number
42-ALPHA
MFG Item Number
42-ALPHA
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Identification, Pocket Pack Series
Item #
42-ALPHA
Wire Marker Booklet, Circuit

Pocket Pack Series Information


  • Matching terminal Marker
  • Nylon‑Impregnated Cloth
  • Non‑smear legends
The pocket pack series wire marker helps save time for all on‑site and in‑plant initial hookup,troubleshooting, maintenance and repair. They come with a matching terminal marker with every wire marker, plus an extra page of blank write‑on wire and terminal markers for special legends.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42-ALPHA
Item Number 42-ALPHA
Manufacturer Gardner Bender
Product Series Pocket Pack
Family Series Gardner Bender Wire Identification, Pocket Pack Series
Material Cloth
Material Description Plastic-Impregnated
Quantity 0
Approvals UL
Net Weight 0.03 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved