46-210UVB
Gardner Bender Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

46-210UVB

Gardner Bender Cable Ties, Standard Series
In stock
Item Number
46-210UVB
MFG Item Number
46-210UVB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
46-210UVB
Cable Tie, Uvb, 11in. 45 Lb, BG/100

Standard Series Information

  • Patented Double Lock Design
  • Nylon 6/6 Material
  • UL Recognized
This Standard cable tie is ideal for bundling wire, cable, hoses, ducts and many other applications. The patented Double Lock destign ahas teeth on both sides of the tie ensuring 50% greater strength.


Specifications

Specifications
Width (in) 0.13 "
Manufacturer Part Number 46-210UVB
Item Number 46-210UVB
Manufacturer Gardner Bender
Product Series Standard
Family Series Gardner Bender Cable Ties, Standard Series
Length (In) 11 "
Nominal Length 11 "
Thickness (in) 0.13 "
Tensile Strength (lb) 45 lbs
Max Bundle Diam. (in) 3 "
Type General Purpose
Material Nylon
Color Black
Net Weight 0.2813 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved