962
Gardner Bender Hand Tools, Big Ben Hand Benders Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

962

Gardner Bender Hand Tools, Big Ben Hand Benders Series
In stock
Item Number
962
MFG Item Number
962
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Big Ben Hand Benders Series
Item #
962
Bigben_ Aluminum Bender, 1in. Emt,

Big Ben Hand Benders Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 962
Item Number 962
Manufacturer Gardner Bender
Product Series Big Ben Hand Benders
Family Series Gardner Bender Hand Tools, Big Ben Hand Benders Series
Tool Type Bending Head
Conduit Type EMT, Rigid
Minimum Conduit Size 3/4 "
Maximum Conduit Size 1 "
Net Weight 3.6563 lbs
Gross Weight 4.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved