AMW-336
Gardner Bender Wire & Cable, AMW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMW-336

Gardner Bender Wire & Cable, AMW Series
In stock
Item Number
AMW-336
MFG Item Number
AMW-336
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, AMW Series
Item #
AMW-336
Primary Wire, 16AWG, White, 25Ft/RL,

AMW Series Information

  • Resists Salt Water, Battery Acid, Oil, Gasoline, and UV Radiation
  • Insulation Is Heat and Abrasion‑Resistant
  • Ultra Flexible (Type 3) Stranding
  • Rated 600 Volts
The AMW series of Primary Wire is a tinned copper wire that provides maximum protection against corrosion and electrolysis.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMW-336
Item Number AMW-336
Manufacturer Gardner Bender
Product Series AMW
Family Series Gardner Bender Wire & Cable, AMW Series
Conductor Type Stranded
Wire Gauge 16 AWG
Jacket Color White
Voltage Rating 600 VAC
Insulation Material Vinyl
Length 25 '
Temperature Rating -40-221 °F
Application Hook-Up Wire
Net Weight 0.4 lbs
Gross Weight 0.456 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved