BH-100
Gardner Bender Hand Tools, Handles Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BH-100

Gardner Bender Hand Tools, Handles Series
In stock
Item Number
BH-100
MFG Item Number
BH-100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Handles Series
Item #
BH-100
Bender Handle, 1in. Ips 44in. Long

Handles Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BH-100
Item Number BH-100
Manufacturer Gardner Bender
Product Series Handles
Family Series Gardner Bender Hand Tools, Handles Series
Tool Type Bending Handle
Comments 1 " NPT x 44 "
Net Weight 7.875 lbs
Gross Weight 12.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved