FTL-5
Gardner Bender Wire Pulling, Tape Leader Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FTL-5

Gardner Bender Wire Pulling, Tape Leader Series
In stock
Item Number
FTL-5
MFG Item Number
FTL-5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, Tape Leader Series
Item #
FTL-5
Fish Tape Leader Fits 1/8in. Tapes

Tape Leader Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FTL-5
Item Number FTL-5
Manufacturer Gardner Bender
Product Series Tape Leader
Family Series Gardner Bender Wire Pulling, Tape Leader Series
End Type Leader
Pulling Capacity 400 lbs
Tape Material Brass Plated Steel
Net Weight 0.1313 lbs
Gross Weight 0.1597 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved