The store will not work correctly when cookies are disabled.
FTX-312
Gardner Bender Wire Pulling, Fish Ease Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Pulling, Fish Ease Series
Fish Ease_ 12ft. Fish Sticks
Fish Ease Series Information
- 3 Durable Interlocking Fiberglass Rods Extend up to 12' (4' Sections)
- 1/4" Diameter Ensures Rigidity When Extended
- 2 Different Threading Tips Provided for a Variety of Applications
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FTX-312 |
Item Number |
FTX-312 |
Manufacturer |
Gardner Bender |
Product Series |
Fish Ease |
Family Series |
Gardner Bender Wire Pulling, Fish Ease Series |
End Type |
Fish Stick |
Length |
12 ' |
Tape Material |
Fiberglass |
Net Weight |
1 lb |
Gross Weight |
0.9625 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved