GES-224
Gardner Bender Hand Tools, GES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GES-224

Gardner Bender Hand Tools, GES Series
In stock
Item Number
GES-224
MFG Item Number
GES-224
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, GES Series
Item #
GES-224
Armor Edge Cable Strpr, 12/2 & 14/2

GES Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GES-224
Item Number GES-224
Manufacturer Gardner Bender
Product Series GES
Family Series Gardner Bender Hand Tools, GES Series
Tool Type Cable Stripper
Number of Pieces 1
Pliers Yes
Cutters Yes
Strippers Yes
Crimpers No
Jaw Type Spring Open
Jaw Capacity 12/2 NM Cable, 14/2 NM Cable
Tool Length 7 "
Application General Purpose
Insulated No
Comments Curved Handle
Net Weight 0.4094 lbs
Gross Weight 0.4481 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved