GHG-1525
Gardner Bender Cable Entries, GHG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GHG-1525

Gardner Bender Cable Entries, GHG Series
In stock
Item Number
GHG-1525
MFG Item Number
GHG-1525
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, GHG Series
Item #
GHG-1525
Grommet,1/4in. Inside Diameter,CD/6

GHG Series Information

Protect wires from chafing against drilled holes.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GHG-1525
Item Number GHG-1525
Manufacturer Gardner Bender
Product Series GHG
Family Series Gardner Bender Cable Entries, GHG Series
Minimum Cable Diameter (in) 0.25 "
Maximum Cable Diameter (in) 0.25 "
Cable Dia. Range (in) 0.25 "
Minimum Cable Diameter (mm) 6 mm
Maximum Cable Diameter (mm) 6 mm
Cable Dia. Range (mm) 6 mm
Mounting Snap-In
Color Black
Material Vinyl
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.0181 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved