GKC-100A
Gardner Bender Hand Tools, Cut-A-Way PVC Conduit Cutter Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GKC-100A

Gardner Bender Hand Tools, Cut-A-Way PVC Conduit Cutter Series
In stock
Item Number
GKC-100A
MFG Item Number
GKC-100A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Cut-A-Way PVC Conduit Cutter Series
Item #
GKC-100A
Economical Pvc Cutter Up To 1in.

Cut-A-Way PVC Conduit Cutter Series Information

  • Compact 8" Tool Fits Neatly and Safely into Pocket or Tool Pouch
  • Tough, Lightweight Nylon Handles
  • Design Makes Fast, Clean Cuts
Cuts flexible, watertight flexible, and schedule 40 PVC conduit 1/2" to 1".


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GKC-100A
Item Number GKC-100A
Manufacturer Gardner Bender
Product Series Cut-A-Way PVC Conduit Cutter
Family Series Gardner Bender Hand Tools, Cut-A-Way PVC Conduit Cutter Series
Tool Type PVC Cutter
Number of Pieces 1
Pliers No
Cutters Yes
Strippers No
Crimpers No
Jaw Capacity 1 "
Tool Length 8 "
Application Schedule 40 PVC
Insulated No
Net Weight 0.3 lbs
Gross Weight 0.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved