GPT-80
Gardner Bender Hand Tools, GPT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GPT-80

Gardner Bender Hand Tools, GPT Series
In stock
Item Number
GPT-80
MFG Item Number
GPT-80
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, GPT Series
Item #
GPT-80
Circuit Alert Volt Sensing Long

GPT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GPT-80
Item Number GPT-80
Manufacturer Gardner Bender
Product Series GPT
Family Series Gardner Bender Hand Tools, GPT Series
Tool Type Pliers
Number of Pieces 1
Pliers Yes
Cutters Yes
Strippers Yes
Crimpers Yes
Jaw Type Long Nose
Jaw Capacity 10 AWG
Tool Length 7 "
Application Voltage Sensing
Insulated No
Net Weight 0.78 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved