GPT-90
Gardner Bender Hand Tools, GPT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GPT-90

Gardner Bender Hand Tools, GPT Series
In stock
Item Number
GPT-90
MFG Item Number
GPT-90
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, GPT Series
Item #
GPT-90
Circuit Alert Volt Sensing

GPT Series Information


Specifications

Specifications
Manufacturer Part Number GPT-90
Item Number GPT-90
Manufacturer Gardner Bender
Product Series GPT
Family Series Gardner Bender Hand Tools, GPT Series
Tool Type Pliers
Number of Pieces 1
Pliers Yes
Cutters Yes
Strippers Yes
Crimpers Yes
Jaw Type Side Cutting, Straight Jaw
Jaw Capacity 10 AWG
Tool Length 8 "
Insulated No
Net Weight 0.96 lbs
Gross Weight 1.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved