GSW-24
Gardner Bender Switches, GSW Maintained Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSW-24

Gardner Bender Switches, GSW Maintained Series
In stock
Item Number
GSW-24
MFG Item Number
GSW-24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, GSW Maintained Series
Item #
GSW-24
Nickel Push O/F, Spst 6A 125Vac,

GSW Maintained Series Information


Specifications

Specifications
Manufacturer Part Number GSW-24
Item Number GSW-24
Manufacturer Gardner Bender
Product Series GSW Maintained
Family Series Gardner Bender Switches, GSW Maintained Series
Operation Maintained
Max Voltage 250 VAC
Current (A) 6 A
Lens/Button Shape Round Extended
Full Shroud No
Terminal Type Wire Leads
Rating (A) @ 120/125 VAC 6 A
Rating (A) @ 220-250 VAC 3 A
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved