GSW-25
Gardner Bender Switches, GSW Maintained Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSW-25

Gardner Bender Switches, GSW Maintained Series
In stock
Item Number
GSW-25
MFG Item Number
GSW-25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, GSW Maintained Series
Item #
GSW-25
Pushbutton, On/Off, SPST, 6in. Wire

GSW Maintained Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GSW-25
Item Number GSW-25
Manufacturer Gardner Bender
Product Series GSW Maintained
Family Series Gardner Bender Switches, GSW Maintained Series
Operation Maintained
Max Voltage 250 VAC
Current (A) 6 A
Lens/Button Shape Round Extended
Full Shroud No
Terminal Type Wire Leads
Rating (A) @ 120/125 VAC 6 A
Rating (A) @ 220-250 VAC 3 A
Approvals CSA, UL
Net Weight 0.0438 lbs
Gross Weight 0.0719 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved