GTP-607
Gardner Bender Tape, Electrical Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GTP-607

Gardner Bender Tape, Electrical Tape Series
In stock
Item Number
GTP-607
MFG Item Number
GTP-607
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Electrical Tape Series
Item #
GTP-607
Tape, Non-Flame Ret 3/4in. X 60ft.,

Electrical Tape Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GTP-607
Item Number GTP-607
Manufacturer Gardner Bender
Product Series Electrical Tape
Family Series Gardner Bender Tape, Electrical Tape Series
Roll Length 60 '
Colors Black
Number of Rolls 1
Max Temperature 176 °F
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.1925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved