GTR-667P
Gardner Bender Tape, Electrical Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GTR-667P

Gardner Bender Tape, Electrical Tape Series
In stock
Item Number
GTR-667P
MFG Item Number
GTR-667P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Electrical Tape Series
Item #
GTR-667P
Electrical Tape, 3/4in. x 66ft. x 7 mil,

Electrical Tape Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GTR-667P
Item Number GTR-667P
Manufacturer Gardner Bender
Product Series Electrical Tape
Family Series Gardner Bender Tape, Electrical Tape Series
Roll Length 66 '
Colors Red
Number of Rolls 1
Max Temperature 176 °F
Width 0.75 "
Approvals CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved