HSB-28N
Gardner Bender Terminals, HSB-28 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSB-28N

Gardner Bender Terminals, HSB-28 Series
In stock
Item Number
HSB-28N
MFG Item Number
HSB-28N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, HSB-28 Series
Item #
HSB-28N
Butt Splice Kit, 2-8AWG, Display Pk

HSB-28 Series Information

  • Eliminates Messy Epoxies, Tapes or Mastics
  • 1/2" Diameter X 1‑1/2" Brass Butt Splice
  • 3/4" ID Heat Shrink Tube
  • Rated at 600 V Max
Used for waterproof installation or repair of #8 ‑ #2 AWG copper cable.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HSB-28N
Item Number HSB-28N
Manufacturer Gardner Bender
Product Series HSB-28
Family Series Gardner Bender Terminals, HSB-28 Series
Connection Type Lug
Max Voltage 600 V
Wire Size 2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG
Wire Range 8-2 AWG
Housing Material Brass
Sealant Type Heat Shrink Tube
Color Black
Water Resistant Yes
Direct Burial Yes
Corrosion Resistant Yes
Package Quantity 1
Approvals UL
Net Weight 0.07 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved