HST-1300
Gardner Bender Terminals, HST UF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HST-1300

Gardner Bender Terminals, HST UF Series
In stock
Item Number
HST-1300
MFG Item Number
HST-1300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, HST UF Series
Item #
HST-1300
Underground Uf Splice Kit

HST UF Series Information

  • Connector Set Screws Engage Each Wire Securely for a Solid Splice
  • Minimum Conductor Size 14/2 with Ground
  • Maximum Conductor Size 8/3 with Ground
  • Rated at 600 V Max
Accommodates waterproof splicing of #14 ‑ #8 AWG UF copper wire.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HST-1300
Item Number HST-1300
Manufacturer Gardner Bender
Product Series HST UF
Family Series Gardner Bender Terminals, HST UF Series
Connection Type Lug
Max Voltage 600 V
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 8 AWG, 9 AWG
Wire Range 14-8 AWG
Sealant Type Heat Shrink Tube
Color Black
Water Resistant Yes
Direct Burial Yes
Corrosion Resistant Yes
Package Quantity 1
Approvals UL
Net Weight 0.16 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved