HTP-1010
Gardner Bender Tape, Repair Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HTP-1010

Gardner Bender Tape, Repair Tape Series
In stock
Item Number
HTP-1010
MFG Item Number
HTP-1010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Repair Tape Series
Item #
HTP-1010
Tape, Silicone Self-Sealing, 10ft.

Repair Tape Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HTP-1010
Item Number HTP-1010
Manufacturer Gardner Bender
Product Series Repair Tape
Family Series Gardner Bender Tape, Repair Tape Series
Type Repair Tape
Roll Length 10 '
Colors Black
Number of Rolls 1
Max Temperature 500 °F
Width 1 "
Net Weight 0.2 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved