LP1722
Gardner Bender Rope, Heavy Duty Bulk Nylon Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP1722

Gardner Bender Rope, Heavy Duty Bulk Nylon Line Series
In stock
Item Number
LP1722
MFG Item Number
LP1722
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rope, Heavy Duty Bulk Nylon Line Series
Item #
LP1722
Hd Bulk Nylon Line, 2200ft., BX/6

Heavy Duty Bulk Nylon Line Series Information

  • Use with line carriers for any size conduit
  • All packages are center‑dispensing
Doubles as general‑purpose line for layout of suspended ceilings, plumb‑lines and masonry construction.


Specifications

Specifications
Manufacturer Part Number LP1722
Item Number LP1722
Manufacturer Gardner Bender
Product Series Heavy Duty Bulk Nylon Line
Family Series Gardner Bender Rope, Heavy Duty Bulk Nylon Line Series
Material Nylon
Length 2,200 '
Color White
Strength 85 lbs
Comments Six Packages per Box
Net Weight 7.0438 lbs
Gross Weight 7.0438 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved