The store will not work correctly when cookies are disabled.
MCS-100W
Gardner Bender Fasteners, MultiCable Staples Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fasteners, MultiCable Staples Series
Snapshot Multicable Staple, Wood
MultiCable Staples Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MCS-100W |
Item Number |
MCS-100W |
Manufacturer |
Gardner Bender |
Product Series |
MultiCable Staples |
Family Series |
Gardner Bender Fasteners, MultiCable Staples Series |
Cable Size |
10/2, 12/2, 14/2, Cat 5, RG-59, RG-6 |
Staple Type |
Divided Multicable Saddle |
Insulated |
Yes |
Insulation Color |
Red |
Insulation Material |
Plastic |
Package Quantity |
100 |
Approvals |
UL |
Comments |
4 Divided Sections Allow for Many Cable Combinations |
Net Weight |
0.025 lbs |
Gross Weight |
2.885 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved