MS-175
Gardner Bender Fasteners, Metal Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS-175

Gardner Bender Fasteners, Metal Staples Series
In stock
Item Number
MS-175
MFG Item Number
MS-175
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Metal Staples Series
Item #
MS-175
Metal Staple, 3 Cond, 9/16in., BX/100

Metal Staples Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MS-175
Item Number MS-175
Manufacturer Gardner Bender
Product Series Metal Staples
Family Series Gardner Bender Fasteners, Metal Staples Series
Cable Size 10/3, 12/3, 14/3
Staple Type Metal Staple
Staple Size 9/16 "
Insulated No
Package Quantity 100
Style Standard
Net Weight 0.5625 lbs
Gross Weight 0.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved