MS-500J
Gardner Bender Fasteners, Metal Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS-500J

Gardner Bender Fasteners, Metal Staples Series
In stock
Item Number
MS-500J
MFG Item Number
MS-500J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Metal Staples Series
Item #
MS-500J
Metal Staple, 2 Cond, 1/2in., JR/500

Metal Staples Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MS-500J
Item Number MS-500J
Manufacturer Gardner Bender
Product Series Metal Staples
Family Series Gardner Bender Fasteners, Metal Staples Series
Cable Size 10/2, 12/2, 14/2
Staple Type Metal Staple
Staple Size 1/2 "
Insulated No
Package Quantity 500
Style Standard
Net Weight 1.95 lbs
Gross Weight 2.2583 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved