PAW-1550L1
Gardner Bender Cable Clamps, EZ-Cable Clips Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAW-1550L1

Gardner Bender Cable Clamps, EZ-Cable Clips Series
In stock
Item Number
PAW-1550L1
MFG Item Number
PAW-1550L1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, EZ-Cable Clips Series
Item #
PAW-1550L1
Large EZ-Cable Clips for Exterior,

EZ-Cable Clips Series Information

  • Made from Aluminum, Will Not Rust, Crack or Deteriorate
  • Flexible to Accommodate Different Cable Sizes
EZ‑Cable Clips are designed to secure low voltage cables and tubing.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PAW-1550L1
Item Number PAW-1550L1
Manufacturer Gardner Bender
Product Series EZ-Cable Clips
Family Series Gardner Bender Cable Clamps, EZ-Cable Clips Series
Color White
Package Quantity 15
Bundle Size (in) 0.5 "
Comments Aluminum
Net Weight 0.1188 lbs
Gross Weight 0.1341 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved