PCS-100
Gardner Bender Fasteners, Coaxial Masonry Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCS-100

Gardner Bender Fasteners, Coaxial Masonry Staples Series
In stock
Item Number
PCS-100
MFG Item Number
PCS-100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Coaxial Masonry Staples Series
Item #
PCS-100
Masonry Coax Staple, 1/4in., Black,

Coaxial Masonry Staples Series Information

  • Hardened Nails Can Penetrate Cement Block, Mortar or Plaster Surfaces
  • UV‑Protected
Secures RG‑59 and RG‑6 coaxial cables.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCS-100
Item Number PCS-100
Manufacturer Gardner Bender
Product Series Coaxial Masonry Staples
Family Series Gardner Bender Fasteners, Coaxial Masonry Staples Series
Cable Size RG-59, RG-6
Staple Type Plastic Saddle
Staple Size 1/4 "
Insulated Yes
Insulation Color Black
Insulation Material Plastic
Package Quantity 100
Style Single Nail
Comments Hardened Nail for Penetrating Cement, Mortar, and Plaster Surfaces
Net Weight 0.285 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved