PPC-1525UVB
Gardner Bender Cable Clamps, Plastic Cable Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PPC-1525UVB

Gardner Bender Cable Clamps, Plastic Cable Clamps Series
In stock
Item Number
PPC-1525UVB
MFG Item Number
PPC-1525UVB
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Plastic Cable Clamps Series
Item #
PPC-1525UVB
UVB Cable Clamp, 1/4in. , BG/18

Plastic Cable Clamps Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PPC-1525UVB
Item Number PPC-1525UVB
Manufacturer Gardner Bender
Product Series Plastic Cable Clamps
Family Series Gardner Bender Cable Clamps, Plastic Cable Clamps Series
Color Black
Screw Hole 0.203 "
Center to Center 0.391 "
Package Quantity 18
Thickness (in) 0.047 "
Bundle Size (in) 0.25 "
Width (in) 0.375 "
Net Weight 0.0013 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved