PPC-1600
Gardner Bender Cable Clamps, Plastic Cable Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PPC-1600

Gardner Bender Cable Clamps, Plastic Cable Clamps Series
In stock
Item Number
PPC-1600
MFG Item Number
PPC-1600
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Plastic Cable Clamps Series
Item #
PPC-1600
Cable Clamp, 1in. , BG/4

Plastic Cable Clamps Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PPC-1600
Item Number PPC-1600
Manufacturer Gardner Bender
Product Series Plastic Cable Clamps
Family Series Gardner Bender Cable Clamps, Plastic Cable Clamps Series
Color Natural
Screw Hole 0.203 "
Center to Center 0.797 "
Package Quantity 4
Thickness (in) 0.047 "
Bundle Size (in) 1 "
Net Weight 0.0344 lbs
Gross Weight 0.034 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved