The store will not work correctly when cookies are disabled.
SCE-3262
Gardner Bender Driver Tools, Insulated Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Driver Tools, INSULATED Series
Insulated Screwdriver Set, 2 Pc.,
INSULATED Series Information
- Molded Shaft Insulation Provides Secondary Protection against Accidental Electrical Shock
- Ergonomic Grip Is Engineered for Maximum Torque with Minimum Effort
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SCE-3262 |
Item Number |
SCE-3262 |
Manufacturer |
Gardner Bender |
Product Series |
INSULATED |
Family Series |
Gardner Bender Driver Tools, Insulated Series |
Number of Pieces |
2 |
Drive Type |
Phillips, Slotted |
Comments |
Insulated Shaft |
Net Weight |
0.4 lbs |
Gross Weight |
0.44 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved