2400-0-0-2R-0-0
Gefran Panel Meters & Gauges, 2400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2400-0-0-2R-0-0

Gefran Panel Meters & Gauges, 2400 Series
In stock
Item Number
2400-0-0-2R-0-0
MFG Item Number
F035539
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 2400 Series
Item #
2400-0-0-2R-0-0
2400-0-0-2R-0-0 Temperature Control

2400 Series Information

  • Double Configurable Input for Strain Gauge/Potentiometer/Linear Signal/TC/RTD
  • Transmitter Power Supply and Strain Gauge Probe Power Supply
  • Automatic Calibration for 6‑Wire Strain Gauge
  • 3 Configurable Alarms, Failsafe Function
  • Up to 4 Relay/Logic Outputs
  • Two Auxiliary Analog Inputs
  • Differential Measurement
  • High Tripping Speed
  • 2 Digital Inputs
  • 5‑Digit Display
Fast microprocessor display / alarm unit, 96 x 48 (1/8 DIN) format. Built with SMT technology for an extremely complete operator interface with IP54 protection level (IP65 with protective cover). The front panel has a 6‑key soft‑touch keyboard and 5‑digit LED display of process variable and parameters. The instrument is appropriate for acquisition of signals with high variation speed. It has two main analog inputs for many applications, including differential measurements. The inputs are configurable from the keyboard and accept standard linear signals (and custom linearized signals), as well as signals from pressure probes, load cells, potentiometers, TC, RTD.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F035539
Item Number 2400-0-0-2R-0-0
Manufacturer Gefran
Product Series 2400
Family Series Gefran Panel Meters & Gauges, 2400 Series
Type (Engineering Units) DC Amps, DC Volts, Degrees Celsius, Degrees Fahrenheit, Load Cell
Max Input Signal Process 0-10 V, Process 4-20 mA, RTD, Strain Gauge 350 Ohms, Thermocouple
Display Type LED
Display Digits 4
Power Supply 20-27 VAC/DC
Nominal Supply Voltage 24 VAC, 24 VDC
Nominal Size 1/8 DIN
Relays 2
Alarm Indicators 10 LED
Analog Output None
Communication None
Excitation 24 VDC
Accuracy 0.1 %
Operating Temperature 32-122 °F
IP Rating IP54
Approvals cULus
RoHS Yes
Net Weight 0.9921 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved