40T-48-4-00-RR-R-0-0-1
Gefran Panel Meters & Gauges, 40T48 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40T-48-4-00-RR-R-0-0-1

Gefran Panel Meters & Gauges, 40T48 Series
In stock
Item Number
40T-48-4-00-RR-R-0-0-1
MFG Item Number
F000936
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 40T48 Series
Item #
40T-48-4-00-RR-R-0-0-1
40T-48-4-00-RR-R-0-0-1 Indicator

40T48 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number F000936
Item Number 40T-48-4-00-RR-R-0-0-1
Manufacturer Gefran
Product Series 40T48
Family Series Gefran Panel Meters & Gauges, 40T48 Series
Type (Engineering Units) DC Amps, DC Volts, Degrees Celsius, Degrees Fahrenheit
Max Input Signal Process 0-10 V, Process 4-20 mA, RTD, Thermocouple
Display Type LED
Display Digits 4
Power Supply 100-240 VAC/DC
Nominal Supply Voltage 110 VDC, 120 VAC, 240 VAC, 250 VDC
Nominal Size 1/16 DIN
Relays 3
Alarm Indicators No
Analog Output None
Communication None
Excitation None
Accuracy 0.2 %
Operating Temperature 32-122 °F
IP Rating IP65
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved