40TB-10-RRR-2-0-1
Gefran Panel Meters & Gauges, 40TB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40TB-10-RRR-2-0-1

Gefran Panel Meters & Gauges, 40TB Series
In stock
Item Number
40TB-10-RRR-2-0-1
MFG Item Number
F001052
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 40TB Series
Item #
40TB-10-RRR-2-0-1
40TB-10-RRR-2-0-1 Indicator

40TB Series Information

  • Acquisition and Alarm Programmable from 15 up to 120 ms with Resolution from 16000 to 4000 Divisions
  • Engineering Units of the Most Common Physical Quantities Available either on Display or on Labels
  • Easy Strain‑Gauge Calibration with Sensitivity Auto‑Ranging
  • Three Alarms Completely Configurable from Faceplate
  • Inputs Configurable from Faceplate
  • Retransmission of Variable Values
  • Power Supply for Transmitters
The 40 TB is a microprocessor based, 2‑channel alarm unit, format 96x96 (1/4 DIN), manufactured with SMT. Its operator interface is comprehensive and efficient, with two 4‑digit displays for the two process variables and engineering units indications. It is also equipped with a red LED bar graph, which can be associated to process variables and to peak values. Three LEDs indicate the output status, while 3 more LEDs can be configured to indicate different functional conditions. The instrument has a Lexan membrane faceplate (guaranteed to IP65) with 4 keys.
Channel 1 has strain gauge, pressure, or force sensor inputs, with positive or symmetrical polarizations, calibration with sensitivity auto‑calculation (from 1.5 up to 4 mV/V), and indication of probe power supply break. The first input channel can also receive signals from potentiometers with 100 ohm minimum resistance

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F001052
Item Number 40TB-10-RRR-2-0-1
Manufacturer Gefran
Product Series 40TB
Family Series Gefran Panel Meters & Gauges, 40TB Series
Type (Engineering Units) DC Amps, DC Volts, Degrees Celsius, Degrees Fahrenheit, Load Cell
Max Input Signal Process 0-10 V, Process 4-20 mA, RTD, Strain Gauge 350 Ohms, Thermocouple
Display Type LED
Display Digits 4
Power Supply 100-240 VAC/DC
Nominal Supply Voltage 110 VDC, 120 VAC, 240 VAC, 250 VDC
Nominal Size 1/4 DIN
Relays 3
Alarm Indicators No
Analog Output 4-20 mA
Communication None
Excitation 10 VDC
Accuracy 0.2 %
Operating Temperature 32-122 °F
IP Rating IP65
Approvals cULus
RoHS Yes
Net Weight 1.3228 lbs
Gross Weight 1.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved